Overview
Mfr description
10A45 18MM SB HT BRIT STD "A" PLATE
Specifications
- Chain Number & Pitch10B / 5/8 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth45
- Bore TypeRough Stock Bore
- Hardened TeethWith Hardened Teeth
- Hub TypeA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data