Specifications
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch12B / 3/4 in
- Hardened TeethWith Hardened Teeth
- Hub StyleA
- Hub TypeA
- Number Of Teeth23
- Product TypeStock Bore Sprockets
Overview
Mfr description
12A23 16MM SB HT BRIT STD "A" PLATE