Overview
Mfr description
12A25 19MM SB HT BRIT STD "A" PLATE
Specifications
- Chain Number & Pitch12B / 3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth25
- Bore TypeRough Stock Bore
- Hardened TeethWith Hardened Teeth
- Hub TypeA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data