1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
16A12
Stock Bore A-Plate Sprocket - 16B / 1 in, A Hub, 12 Teeth
MI ITEM #
08729647
MFR #
16A12
Price
$78.45
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Roller Chain Sprockets
TSUBAKI (UST) 16A12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
16A12
Stock Bore A-Plate Sprocket - 16B / 1 in, A Hub, 12 Teeth
MI ITEM #
08729647
MFR #
16A12
Mfr description
16A12 14MM SB HT BRIT STD "A" PLATE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$78
.45
/each
Add to Cart
Specifications
Details
Bore Type
Rough Stock Bore
Chain Number & Pitch
16B / 1 in
Hardened Teeth
With Hardened Teeth
Hub Style
A
Hub Type
A
Number Of Teeth
12
Product Type
Stock Bore Sprockets
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items