1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
16A13
Stock Bore A-Plate Sprocket - 16B / 1 in, A Hub, 13 Teeth
MI ITEM #
08729648
MFR #
16A13
Price
$61.48
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Roller Chain Sprockets
TSUBAKI (UST) 16A13
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
16A13
Stock Bore A-Plate Sprocket - 16B / 1 in, A Hub, 13 Teeth
MI ITEM #
08729648
MFR #
16A13
Mfr description
16A13 14MM SB HT BRIT STD "A" PLATE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$61
.48
/each
Add to Cart
Specifications
Details
Bore Type
Rough Stock Bore
Chain Number & Pitch
16B / 1 in
Hardened Teeth
With Hardened Teeth
Hub Style
A
Hub Type
A
Number Of Teeth
13
Product Type
Stock Bore Sprockets
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items