Motion
16A27
Stock Bore A-Plate Sprocket - 16B / 1 in, A Hub, 27 Teeth
MI ITEM #08729662
MFR #16A27
Price$175.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 16B / 1 in, A Hub, 27 Teeth
MI ITEM #08729662
MFR #16A27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$175.13/each

Specifications

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    16B / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Number Of Teeth
    27
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
16A27 30MM SB HT BRIT STD "A" PLATE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought