Overview
Mfr description
06B12 8MM SB HT BRITISH STANDARD
Specifications
- Chain Number & Pitch06B / 3/8 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth12
- Bore TypeRough Stock Bore
- Hardened TeethWith Hardened Teeth
- Hub TypeB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data