Motion
06B20
Stock Bore Sprocket - 06B / 3/8 in, B Hub, 20 Teeth
Mi Item #08729680
MFR #06B20
Price$28.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 06B / 3/8 in, B Hub, 20 Teeth
Mi Item #08729680
MFR #06B20

Mfr description
06B20 10MM SB HT BRITISH STANDARD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.07/each

Specifications

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    06B / 3/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)