Motion
06B24
Stock Bore Sprocket - 06B / 3/8 in, B Hub, 24 Teeth
MI ITEM #08729683
MFR #06B24
Price$43.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 06B / 3/8 in, B Hub, 24 Teeth
MI ITEM #08729683
MFR #06B24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.91/each

Specifications

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    06B / 3/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Number Of Teeth
    24
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
06B24 12MM SB HT BRITISH STANDARD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought