Motion
08B25
Stock Bore Sprocket - 08B / 1/2 in, B Hub, 25 Teeth
MI ITEM #08729710
MFR #08B25
List Price$74.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 08B / 1/2 in, B Hub, 25 Teeth
MI ITEM #08729710
MFR #08B25

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$74.36/each for your price

Overview

Mfr description
08B25 14MM SB HT BRITISH STANDARD

Specifications

  • Chain Number & Pitch
    08B / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    25
  • Bore Type
    Rough Stock Bore
  • Hardened Teeth
    With Hardened Teeth
  • Hub Type
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text