Overview
Mfr description
12B16 16MM SB HT BRITISH STANDARD
Specifications
- Chain Number & Pitch12B / 3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth16
- Bore TypeRough Stock Bore
- Hardened TeethWith Hardened Teeth
- Hub TypeB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data