Motion
PL070X110AD

TSUBAKI (UST)
PL070X110AD

Keyless Bushing - AD Series, 70 mm ID, 110 mm OD
Mi Item #08729765
MFR #PL070X110AD
Price$764.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL070X110AD

Keyless Bushing - AD Series, 70 mm ID, 110 mm OD
Mi Item #08729765
MFR #PL070X110AD

Mfr description
PL070X110AD POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$764.13/each

Specifications

Dimensions

  • Bolt Size
    M10x70
  • Bore Diameter
    70 mm
  • Hub Contact Pressure
    16535 psi
  • Outside Diameter  
    110 mm
  • Overall Length
    88 mm
  • Screw Size
    M10x70
  • Shaft Contact Pressure
    179 N/mm^2
  • Weight
    7.0 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    11
  • Series
    AD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)