Motion
PL085X125AD

TSUBAKI (UST)
PL085X125AD

Keyless Bushing - AD Series, 85 mm ID, 125 mm OD
Mi Item #08729766
MFR #PL085X125AD
Price$1,012.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL085X125AD

Keyless Bushing - AD Series, 85 mm ID, 125 mm OD
Mi Item #08729766
MFR #PL085X125AD

Mfr description
PL085X125AD POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,012.07/each

Specifications

Dimensions

  • Bolt Size
    M10x70
  • Bore Diameter
    85 mm
  • Hub Contact Pressure
    15809 psi
  • Maximum Transmitted Thrust
    80928 lb
  • Outside Diameter  
    125 mm
  • Overall Length
    88 mm
  • Screw Size
    M10x70
  • Shaft Contact Pressure
    161 N/mm^2
  • Weight
    8.100 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    60 ft-lbs
  • Maximum Transmitted Torque
    11285 ft-lbs
  • Number Of Locking Screws
    12
  • Series
    AD
  • Transmissible Axial Force
    80928 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)