Motion
PL022X047AE

TSUBAKI (UST)
PL022X047AE

Keyless Bushing - AE Series, 22 mm ID, 47 mm OD
Mi Item #08729769
MFR #PL022X047AE
Price$130.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL022X047AE

Keyless Bushing - AE Series, 22 mm ID, 47 mm OD
Mi Item #08729769
MFR #PL022X047AE

Mfr description
PL022X047AE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.62/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    22 mm
  • Hub Contact Pressure
    13489 psi
  • Outside Diameter  
    47 mm
  • Overall Length
    1.3110 in
  • Screw Size
    M6
  • Shaft Contact Pressure
    248 N/mm^2
  • Weight
    0.570 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    6
  • Series
    AE
  • Transmissible Axial Force
    6314 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)