Motion
PL032X060AE

TSUBAKI (UST)
PL032X060AE

Keyless Bushing - AE Series, 32 mm ID, 60 mm OD
Mi Item #08729770
MFR #PL032X060AE
Price$163.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL032X060AE

Keyless Bushing - AE Series, 32 mm ID, 60 mm OD
Mi Item #08729770
MFR #PL032X060AE

Mfr description
PL032X060AE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.65/each

Specifications

Dimensions

  • Bolt Size
    M6
  • Bore Diameter
    32 mm
  • Hub Contact Pressure
    16390 psi
  • Outside Diameter  
    60 mm
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    267 N/mm^2
  • Weight
    0.97 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    10
  • Series
    AE
  • Transmissible Axial Force
    10538 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)