Motion
PL048X080AE

TSUBAKI (UST)
PL048X080AE

Keyless Bushing - AE Series, 48 mm ID, 80 mm OD
Mi Item #08729771
MFR #PL048X080AE
Price$206.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL048X080AE

Keyless Bushing - AE Series, 48 mm ID, 80 mm OD
Mi Item #08729771
MFR #PL048X080AE

Mfr description
PL048X080AE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.04/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    48 mm
  • Hub Contact Pressure
    19725 psi
  • Maximum Transmitted Thrust
    19492 lb
  • Outside Diameter  
    80 mm
  • Overall Length
    43 mm
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    280.0 N/mm^2
  • Weight
    1.800 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30 ft-lbs
  • Maximum Transmitted Torque
    1519 ft-lbs
  • Number Of Locking Screws
    10
  • Series
    AE
  • Transmissible Axial Force
    19492 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)