Motion
PL055X085AE

TSUBAKI (UST)
PL055X085AE

Keyless Bushing - AE Series, 55 mm ID, 85 mm OD
MI ITEM #08729772
MFR #PL055X085AE
Price$218.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL055X085AE

Keyless Bushing - AE Series, 55 mm ID, 85 mm OD
MI ITEM #08729772
MFR #PL055X085AE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$218.16/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    55 mm
  • Hub Contact Pressure
    18565 psi
  • Maximum Transmitted Thrust
    19492 lb
  • Outside Diameter  
    85 mm
  • Overall Length
    1.6850 in
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    242 N/mm^2
  • Weight
    1.800 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    1733 ft-lbs
  • Number Of Locking Screws
    10
  • Series
    AE

Overview

Mfr description
PL055X085AE POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text