Motion
PL070X110AE

TSUBAKI (UST)
PL070X110AE

Keyless Bushing - AE Series, 70 mm ID, 110 mm OD
Mi Item #08729773
MFR #PL070X110AE
Price$348.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL070X110AE

Keyless Bushing - AE Series, 70 mm ID, 110 mm OD
Mi Item #08729773
MFR #PL070X110AE

Mfr description
PL070X110AE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.48/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    70 mm
  • Hub Contact Pressure
    19145 psi
  • Maximum Transmitted Thrust
    30800 lb
  • Outside Diameter  
    110 mm
  • Overall Length
    51 mm
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    247 N/mm^2
  • Weight
    3.7 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    3540 ft-lbs
  • Number Of Locking Screws
    10
  • Series
    AE
  • Transmissible Axial Force
    30800 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)