Motion
PL090X130AE

TSUBAKI (UST)
PL090X130AE

Keyless Bushing - AE Series, 90 mm ID, 130 mm OD
MI ITEM #08729774
MFR #PL090X130AE
Price$418.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL090X130AE

Keyless Bushing - AE Series, 90 mm ID, 130 mm OD
MI ITEM #08729774
MFR #PL090X130AE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$418.17/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    90 mm
  • Hub Contact Pressure
    19435 psi
  • Outside Diameter  
    130 mm
  • Overall Length
    53 mm
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    241 N/mm^2
  • Weight
    4.7 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    12
  • Series
    AE
  • Transmissible Axial Force
    36960 lbs

Overview

Mfr description
PL090X130AE POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text