Motion
PL100X145AE

TSUBAKI (UST)
PL100X145AE

Keyless Bushing - AE Series, 100 mm ID, 145 mm OD
Mi Item #08729775
MFR #PL100X145AE
Price$512.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL100X145AE

Keyless Bushing - AE Series, 100 mm ID, 145 mm OD
Mi Item #08729775
MFR #PL100X145AE

Mfr description
PL100X145AE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$512.10/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    100 mm
  • Hub Contact Pressure
    17840 psi
  • Outside Diameter  
    145 mm
  • Overall Length
    60 mm
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    218 N/mm^2
  • Weight
    6.800 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    15
  • Series
    AE
  • Transmissible Axial Force
    46420 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)