Motion
16B45
Stock Bore Sprocket - 16B / 1 in, B Hub, 45 Teeth
MI ITEM #08729799
MFR #16B45
List Price$537.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 16B / 1 in, B Hub, 45 Teeth
MI ITEM #08729799
MFR #16B45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$537.43/each for your price

Overview

Mfr description
16B45 32MM SB HT BRITISH STANDARD

Specifications

  • Chain Number & Pitch
    16B / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    45
  • Bore Type
    Rough Stock Bore
  • Hardened Teeth
    With Hardened Teeth
  • Hub Type
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text