Motion
PL110X155AE

TSUBAKI (UST)
PL110X155AE

Keyless Bushing - AE Series, 110 mm ID, 155 mm OD
MI ITEM #08729833
MFR #PL110X155AE
Price$551.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL110X155AE

Keyless Bushing - AE Series, 110 mm ID, 155 mm OD
MI ITEM #08729833
MFR #PL110X155AE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$551.49/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    110 mm
  • Hub Contact Pressure
    16825 psi
  • Maximum Transmitted Thrust
    46420 lb
  • Outside Diameter  
    155 mm
  • Overall Length
    60 mm
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    198 N/mm^2
  • Weight
    7.400 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    60 ft-lbs
  • Maximum Transmitted Torque
    8408 ft-lbs
  • Number Of Locking Screws
    15
  • Series
    AE
  • Transmissible Axial Force
    46420 lbs

Overview

Mfr description
PL110X155AE POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought