Motion
PL120X165AE

TSUBAKI (UST)
PL120X165AE

Keyless Bushing - AE Series, 120 mm ID, 165 mm OD
MI ITEM #08729837
MFR #PL120X165AE
Price$554.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL120X165AE

Keyless Bushing - AE Series, 120 mm ID, 165 mm OD
MI ITEM #08729837
MFR #PL120X165AE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$554.09/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    120 mm
  • Hub Contact Pressure
    18855 psi
  • Outside Diameter  
    165 mm
  • Overall Length
    60 mm
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    218 N/mm^2
  • Weight
    7.9 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    18
  • Series
    AE
  • Transmissible Axial Force
    55660 lbs

Overview

Mfr description
PL120X165AE POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought