Motion
PL130X180AE

TSUBAKI (UST)
PL130X180AE

Keyless Bushing - AE Series, 130 mm ID, 180 mm OD
Mi Item #08729838
MFR #PL130X180AE
Price$793.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL130X180AE

Keyless Bushing - AE Series, 130 mm ID, 180 mm OD
Mi Item #08729838
MFR #PL130X180AE

Mfr description
PL130X180AE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$793.91/each

Specifications

Dimensions

  • Bolt Size
    M12x35
  • Bore Diameter
    130 mm
  • Hub Contact Pressure
    18710 psi
  • Maximum Transmitted Thrust
    67540 lb
  • Outside Diameter  
    180 mm
  • Overall Length
    57 mm
  • Screw Size
    M12x35
  • Shaft Contact Pressure
    214 N/mm^2
  • Weight
    11.1 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    105 ft-lbs
  • Maximum Transmitted Torque
    14456 ft-lbs
  • Number Of Locking Screws
    15
  • Series
    AE
  • Transmissible Axial Force
    67540 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)