Motion
PL150X200AE

TSUBAKI (UST)
PL150X200AE

Keyless Bushing - AE Series, 150 mm ID, 200 mm OD
MI ITEM #08729840
MFR #PL150X200AE
List Price$903.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL150X200AE

Keyless Bushing - AE Series, 150 mm ID, 200 mm OD
MI ITEM #08729840
MFR #PL150X200AE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$903.27/each for your price

Overview

Mfr description
PL150X200AE POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    80960 lbs
  • Maximum Transmitted Torque
    19914 ft-lbs
  • Maximum Transmitted Thrust
    80960 lb
  • Number Of Locking Screws
    18
  • Screw Size
    M12x35
  • Shaft Contact Pressure
    221 N/mm^2
  • Hub Contact Pressure
    20306 psi
  • Overall Length
    70 mm
  • Series
    AE
  • Installation Torque
    105 ft-lbs
  • Weight
    12.8 lbs
  • Bore Diameter
    150 mm
  • Bolt Size
    M12x35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text