Motion
D08B22
Double Row Stock Bore Sprocket - 08B / 1/2 in, B Hub, 22 Teeth
MI ITEM #08729841
MFR #D08B22
Price$148.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 08B / 1/2 in, B Hub, 22 Teeth
MI ITEM #08729841
MFR #D08B22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$148.12/each

Specifications

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    08B / 1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Number Of Teeth
    22
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
D08B22 16MM SB HT BRIT STD DOUBLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought