Specifications
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch10B / 5/8 in
- Hardened TeethWith Hardened Teeth
- Hub StyleB
- Hub TypeB
- Number Of Teeth20
- Product TypeStock Bore Sprockets
Overview
Mfr description
D10B20 16MM SB HT BRIT STD DOUBLE