Motion
C2050VR
Attachment Chain - C2050 Series, Riveted, Steel Material
Mi Item #08729891
MFR #C2050VR
Price$235.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attachment Chain - C2050 Series, Riveted, Steel Material
Mi Item #08729891
MFR #C2050VR

Mfr description
C2050VR DOUBLE PLUS W/ STEEL ROLLERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.96/ft

Specifications

Dimensions

  • Inside Width
    0.3750 in, 9.52 mm
  • Link Plate Height
    0.5910 in, 15 mm
  • Link Plate Thickness
    0.0940 in, 2.39 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    0.8370 in, 21.25 mm
  • Pitch
    1-1/4 in
  • Roller Width
    0.5120 in, 13 mm
  • Weight
    2.60 lb
  • Weight per Foot
    2.49 lbs, 3.7 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2050VR
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Plus
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    C2050VR
  • Material
    Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    C2050
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    550 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)