Motion
D16B19
Double Row Stock Bore Sprocket - 16B / 1 in, B Hub, 19 Teeth
Mi Item #08729902
MFR #D16B19
Price$402.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 16B / 1 in, B Hub, 19 Teeth
Mi Item #08729902
MFR #D16B19

Mfr description
D16B19 20MM SB HT BRIT STD DOUBLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$402.84/each

Specifications

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    16B / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)