Motion
RF08B RIV STRAIGHT SIDE

TSUBAKI (UST)
RF08B RIV STRAIGHT SIDE

Roller Chain - British Standard Series, 08B / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #08729911
MFR #RF08B RIV STRAIGHT SIDE
Price$35.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RF08B RIV STRAIGHT SIDE

Roller Chain - British Standard Series, 08B / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #08729911
MFR #RF08B RIV STRAIGHT SIDE

Mfr description
RF08B RIV STRAIGHT SIDE BAR CHAIN 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.03/ft

Specifications

Dimensions

  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    0.305 in
  • Link Plate Height
    0.465 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.175 in
  • Pitch
    1/2 in
  • Plate Height
    0.465 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.335 in
  • Roller Width
    0.305 in
  • Weight
    0.47 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    08B
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    ISO
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    RF08BRB
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)