Motion
RF08B-2CL

TSUBAKI (UST)
RF08B-2CL

RF08B-2CL
Mi Item #08729912
MFR #RF08B-2CL
Price$21.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RF08B-2CL

RF08B-2CL
Mi Item #08729912
MFR #RF08B-2CL

Mfr description
RF08B-2 STRAIGHT SIDE BAR CON LINK (SC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.36/each

Specifications

Dimensions

  • Pin Diameter
    0.175 in
  • Plate Thickness
    0.060 in
  • Weight
    0.10 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)