Overview
Mfr description
D180B17 2" SB HT ( 7X4 )
Specifications
- Chain Number & Pitch180 / 2-1/4 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth17
- Bore TypeRough Stock Bore
- Hardened TeethWith Hardened Teeth
- Hub TypeB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data