Specifications
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch180 / 2-1/4 in
- Hardened TeethWith Hardened Teeth
- Hub StyleC
- Hub TypeC
- Number Of Teeth28
- Product TypeStock Bore Sprockets
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)