Motion
D180B28
Double Row Stock Bore Sprocket - 180 / 2-1/4 in, B Hub, 28 Teeth
MI ITEM #08729938
MFR #D180B28
Price$6,078.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 180 / 2-1/4 in, B Hub, 28 Teeth
MI ITEM #08729938
MFR #D180B28

Mfr description
D180B28 2" SB HT ( 8X5 )
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,078.51/each

Specifications

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Number Of Teeth
    28
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)