Specifications
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch240 / 3 in
- Hardened TeethWith Hardened Teeth
- Hub StyleC
- Hub TypeC
- Number Of Teeth15
- Product TypeStock Bore Sprockets
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)