Overview
Mfr description
D200C13 2" SB HT
Specifications
- Chain Number & Pitch200 / 2-1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleC
- Number Of Teeth13
- Bore TypeRough Stock Bore
- Hardened TeethWith Hardened Teeth
- Hub TypeC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data