Motion
D200C32
Double Row Stock Bore Sprocket - 200 / 2-1/2 in, C Hub, 32 Teeth
MI ITEM #08729960
MFR #D200C32
Price$9,647.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 200 / 2-1/2 in, C Hub, 32 Teeth
MI ITEM #08729960
MFR #D200C32

Mfr description
D200C32 2" SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,647.54/each

Specifications

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Number Of Teeth
    32
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)