Motion
80-2TR1L
80-2TR1L
Mi Item #08729979
MFR #80-2TR1L
Price$930.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80-2TR1L
Mi Item #08729979
MFR #80-2TR1L

Mfr description
80-2 RIVET CHAIN WITH TOP ROLLER EV.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$930.31/ft

Specifications

Dimensions

  • Inside Width
    0.625 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    4.30 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across  
    2
  • Product Type
    Attachment Chain
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)