Motion
80SR2LH
80SR2LH
MI ITEM #08729980
MFR #80SR2LH
Price$472.33/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80SR2LH
MI ITEM #08729980
MFR #80SR2LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$472.33/st

Specifications

Dimensions

  • Inside Width
    0.625 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Standards Met
    ASME B29

Overview

Mfr description
80 RIVETED SIDE ROLLER EV. 2ND PI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought