Motion
160-2HOL
160-2HOL
MI ITEM #08729981
MFR #160-2HOL
Price$343.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
160-2HOL
MI ITEM #08729981
MFR #160-2HOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$343.82/each

Specifications

Dimensions

  • Pin Diameter
    0.200 in
  • Roller Diameter
    0.400 in
  • Weight
    0.04 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    50
  • Standards Met
    ASME B29

Overview

Mfr description
160-2H OFFSET LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text