Motion
PL024X028EF

TSUBAKI (UST)
PL024X028EF

Keyless Bushing - EF Series, 24 mm ID, 28 mm OD
MI ITEM #08729982
MFR #PL024X028EF
Price$184.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL024X028EF

Keyless Bushing - EF Series, 24 mm ID, 28 mm OD
MI ITEM #08729982
MFR #PL024X028EF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$184.86/each

Specifications

Dimensions

  • Bolt Size
    M5x20
  • Bore Diameter
    24 mm
  • Hub Contact Pressure
    24947 psi
  • Outside Diameter  
    28 mm
  • Screw Size
    M5x20
  • Shaft Contact Pressure
    200 N/mm^2
  • Weight
    0.260 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    4
  • Series
    EF
  • Transmissible Axial Force
    3844 lbs

Overview

Mfr description
PL024X028EF POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought