Motion
BS135-4G
Cam Clutch - BS Series BS85 - BS135 Series, 12.5980 in, 320 mm Overall Diameter, Torque Capacity 11579.7 ft-lbs
Mi Item #08729983
MFR #BS135-4G
Price$14,926.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BS Series BS85 - BS135 Series, 12.5980 in, 320 mm Overall Diameter, Torque Capacity 11579.7 ft-lbs
Mi Item #08729983
MFR #BS135-4G

Mfr description
BS135 BACKSTOP 4.4375" BORE W/ANSI KW
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14,926.77/each

Specifications

Dimensions

  • Length
    5.3150 in, 135 mm
  • Outside Diameter
    12.5980 in, 320 mm
  • Overall Diameter
    12.5980 in, 320 mm
  • Overall Length
    5.3150 in, 135 mm
  • Weight
    167.420 lbs

Details

  • Clutch Application
    Overrunning
  • Drag Torque
    14.456 ft-lb
  • Manufacturer Upc Number
    097039710277
  • Number Of Bolt Holes
    8
  • Over Running Rpm Inner Race
    200 rpm
  • Series
    BS Series BS85 - BS135
  • Torque Capacity
    11579.7 ft-lbs
  • UPC_NO
    097039710277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)