Motion
RF12BCL
RF12BCL
MI ITEM #08730028
MFR #RF12BCL
Your Price$10.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RF12BCL
MI ITEM #08730028
MFR #RF12BCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.25/each(List $11.79)

Overview

Mfr description
RF12B STRAIGHT SIDE BAR CON LINK (SC)

Specifications

  • Number Of Strands Across
    1
  • Roller Diameter
    0.312 in
  • Pin Diameter
    0.156 in
  • Series
    40
  • Standards Met
    ASME B29
  • Weight
    0.02 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text