Motion
211CA-0.738

TSUBAKI (UST)
211CA-0.738

Cam Clutch - CA Series, 18.7500 mm Bore Diameter, 1.8500 in, 47 mm Overall Diameter, Torque Capacity 45 ft-lbs
Mi Item #08730124
MFR #211CA-0.738
Price$1,477.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
211CA-0.738

Cam Clutch - CA Series, 18.7500 mm Bore Diameter, 1.8500 in, 47 mm Overall Diameter, Torque Capacity 45 ft-lbs
Mi Item #08730124
MFR #211CA-0.738

Mfr description
211CA BACKSTOP 0.738" #243106
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,477.20/each

Specifications

Dimensions

  • Bore Diameter
    18.7500 mm
  • Bore Size
    0.7380 in, 18.75 mm
  • Outer Width
    0.8860 in;22.50 mm
  • Outside Diameter
    1.8500 in, 47 mm
  • Overall Diameter
    1.8500 in, 47 mm
  • Overall Width
    0.8860 in, 22.50 mm
  • Weight
    0.570 lbs

Details

  • Manufacturer Upc Number
    097039715937
  • Series
    CA
  • Torque Capacity
    45 ft-lbs
  • UPC_NO
    097039715937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)