Motion
212CA-0.889

TSUBAKI (UST)
212CA-0.889

Cam Clutch - CA Series, 0.8890 in Bore Diameter, 2.4400 in, 62 mm Overall Diameter, Torque Capacity 148 ft-lbs
MI ITEM #08730125
MFR #212CA-0.889
List Price$1,846.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
212CA-0.889

Cam Clutch - CA Series, 0.8890 in Bore Diameter, 2.4400 in, 62 mm Overall Diameter, Torque Capacity 148 ft-lbs
MI ITEM #08730125
MFR #212CA-0.889

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$1,846.51/each for your price

Overview

Mfr description
212CA BACKSTOP 0.889" #244106

Specifications

  • Series
    CA
  • Bore Diameter
    0.8890 in
  • Torque Capacity
    148 ft-lbs
  • Overall Diameter
    2.4400 in, 62 mm
  • Bore Size
    0.8890 in, 22.58 mm
  • Overall Width
    1.1890 in, 30.20 mm
  • Outer Width
    1.1890 in;30.20 mm
  • Manufacturer Upc Number
    097039715944
  • UPC_NO
    097039715944
  • Weight
    1.370 lbs
  • Outside Diameter
    2.4400 in, 62 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text