Motion
214CA-1.052

TSUBAKI (UST)
214CA-1.052

Cam Clutch - CA Series, 1.0520 in Bore Diameter, 2.8340 in, 72 mm Overall Diameter, Torque Capacity 148 ft-lbs
MI ITEM #08730126
MFR #214CA-1.052
Price$1,920.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
214CA-1.052

Cam Clutch - CA Series, 1.0520 in Bore Diameter, 2.8340 in, 72 mm Overall Diameter, Torque Capacity 148 ft-lbs
MI ITEM #08730126
MFR #214CA-1.052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,920.36/each

Specifications

Dimensions

  • Bore Diameter
    1.0520 in
  • Bore Size
    1.0520 in, 26.72 mm
  • Outer Width
    1.0620 in;26.98 mm
  • Outside Diameter
    2.8340 in, 72 mm
  • Overall Diameter
    2.8340 in, 72 mm
  • Overall Width
    1.0620 in, 26.98 mm
  • Weight
    1.640 lbs

Details

  • Manufacturer Upc Number
    097039715951
  • Series
    CA
  • Torque Capacity
    148 ft-lbs
  • UPC_NO
    097039715951

Overview

Mfr description
214CA BACKSTOP 1.052" #243108

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought