Motion
216CA-1.215

TSUBAKI (UST)
216CA-1.215

Cam Clutch - CA Series, 1.2150 in Bore Diameter, 3.1490 in, 80 mm Overall Diameter, Torque Capacity 289 ft-lbs
MI ITEM #08730127
MFR #216CA-1.215
Price$1,920.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
216CA-1.215

Cam Clutch - CA Series, 1.2150 in Bore Diameter, 3.1490 in, 80 mm Overall Diameter, Torque Capacity 289 ft-lbs
MI ITEM #08730127
MFR #216CA-1.215

Mfr description
216CA BACKSTOP 1.215" #245154
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,920.36/each

Specifications

Dimensions

  • Bore Diameter
    1.2150 in
  • Bore Size
    1.2150 in, 30.83 mm
  • Outer Width
    1.4370 in;36.51 mm
  • Outside Diameter
    3.1490 in, 80 mm
  • Overall Diameter
    3.1490 in, 80 mm
  • Overall Width
    1.4370 in, 36.51 mm
  • Weight
    2.710 lbs

Details

  • Manufacturer Upc Number
    097039715968
  • Series
    CA
  • Torque Capacity
    289 ft-lbs
  • UPC_NO
    097039715968

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)