Motion
217CA-1.296

TSUBAKI (UST)
217CA-1.296

Cam Clutch - CA Series, 1.2960 in Bore Diameter, 3.1490 in, 80 mm Overall Diameter, Torque Capacity 281 ft-lbs
MI ITEM #08730129
MFR #217CA-1.296
List Price$2,351.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
217CA-1.296

Cam Clutch - CA Series, 1.2960 in Bore Diameter, 3.1490 in, 80 mm Overall Diameter, Torque Capacity 281 ft-lbs
MI ITEM #08730129
MFR #217CA-1.296

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,351.48/each for your price

Overview

Mfr description
217CA BACKSTOP 1.296" #246101

Specifications

  • Series
    CA
  • Bore Diameter
    1.2960 in
  • Torque Capacity
    281 ft-lbs
  • Overall Diameter
    3.1490 in, 80 mm
  • Bore Size
    1.2960 in, 32.93 mm
  • Overall Width
    1.0620 in, 26.98 mm
  • Outer Width
    1.0620 in;26.98 mm
  • Manufacturer Upc Number
    097039715982
  • UPC_NO
    097039715982
  • Weight
    1.950 lbs
  • Outside Diameter
    3.1490 in, 80 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text