Motion
F227CA-1.500B

TSUBAKI (UST)
F227CA-1.500B

Cam Clutch - CA Series, 1.5000 in Bore Diameter, 3.9360 in, 100 mm Overall Diameter, Torque Capacity 488 ft-lbs
Mi Item #08730130
MFR #F227CA-1.500B
Price$3,032.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
F227CA-1.500B

Cam Clutch - CA Series, 1.5000 in Bore Diameter, 3.9360 in, 100 mm Overall Diameter, Torque Capacity 488 ft-lbs
Mi Item #08730130
MFR #F227CA-1.500B

Mfr description
F227CA BACKSTOP 1.500"B #247260
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,032.50/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Bore Size
    1.5000 in, 38.10 mm
  • Outer Width
    1.0620 in;26.98 mm
  • Outside Diameter
    3.9360 in, 100 mm
  • Overall Diameter
    3.9360 in, 100 mm
  • Overall Width
    1.0620 in, 26.98 mm
  • Weight
    3.140 lbs

Details

  • Manufacturer Upc Number
    097039715999
  • Series
    CA
  • Torque Capacity
    488 ft-lbs
  • UPC_NO
    097039715999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)