Motion
F233CA-1.750B

TSUBAKI (UST)
F233CA-1.750B

Cam Clutch - CA Series, 1.7500 in Bore Diameter, 4.4990 in, 114.30 mm Overall Diameter, Torque Capacity 901 ft-lbs
Mi Item #08730133
MFR #F233CA-1.750B
Price$4,938.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
F233CA-1.750B

Cam Clutch - CA Series, 1.7500 in Bore Diameter, 4.4990 in, 114.30 mm Overall Diameter, Torque Capacity 901 ft-lbs
Mi Item #08730133
MFR #F233CA-1.750B

Mfr description
F233CA BACKSTOP 1.750"B #250260
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,938.07/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Bore Size
    1.7500 in, 44.45 mm
  • Outer Width
    1.5630 in;39.68 mm
  • Outside Diameter
    4.4990 in, 114.30 mm
  • Overall Diameter
    4.4990 in, 114.30 mm
  • Overall Width
    1.5630 in, 39.68 mm
  • Weight
    6.270 lbs

Details

  • Manufacturer Upc Number
    097039716057
  • Series
    CA
  • Torque Capacity
    901 ft-lbs
  • UPC_NO
    097039716057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)